Product Detail

URL:

Item# : EA520BD-5

Description : Small Box For Carrying Car

Spec

Installation [Stainless Steel] Hook The width Max. 13mm
Material Polypropylene (Body ・Frame )
Size Outside Dim :380(W)×210(D)×143(H)mm、
Inside Dim :335(W)×175(D)×138(H)mm
Load Capacity About 7kg
The Width Of The Installation Hook Can Be Adjusted Using The Attached Sponge. (equipped With 4 Sponge Sheets)
Stacking Possible
Additional explanation
Catalog Price (JPY)

¥ 2,640 (Excluding tax)/¥ 2,904(Tax including)

Quantity of stock

Latest stock:173

(2026/11/02 14:31 Currently)

Update
Catalog Page Page 1655 Page 1660