Product Detail

URL:

Item# : EA520BF-2

Description : [Aluminum] Carrying Car

Spec

Bed material-Aluminum alloy
Bed height--1: 172mm-2: 218mm
Handle height--1: 810mm-2: 856mm
Weight: -1: 7.8kg-2: 13.2kg
Wheel material-Plastic
Max. load 300kg
Wheel dia. (mm) 125
Platform dim.(mm) 900 x 590
With surface non-slip processing
Additional explanation
Catalog Price (JPY)

¥ 66,700 (Excluding tax)/¥ 73,370(Tax including)

Quantity of stock

Latest stock:5

(2026/11/20 15:20 Currently)

Update
Catalog Page Page 1659
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG