Product Detail

URL:

Item# : EA520CP-2

Description : Portable Carry

Spec

Overall Width 380mm
Folding size 380x225x635mm
Wheel Dia. 95mm
Weight 2.5kg
Material Body :Steel
Tire :EVA
Wheel :Polypropylene
With 3 wheels on one side it is easy to carry on the stairs.
Allowable Uniformly Mounted Load 40kg
Bed Size (WxD) 370x320mm
Overall Height 985mm
Additional explanation
Catalog Price (JPY)

¥ 6,720 (Excluding tax)/¥ 7,392(Tax including)

Quantity of stock

Latest stock:3

(2026/11/14 01:06 Currently)

Update
Catalog Page Page 1648 Page 2457