Product Detail

URL:

Item# : EA520DB-30

Description : Flexible Container Bag Stand

Spec

Full length 920mm
Overall Height 950mm
Tire Dia 200mm
Blowout-free tire
Weight 35kg
Material Steel
With Foot Brake
It can be used in 2 ways. One way is to use it as a flexible container by attaching stand rods and the other way is to use it as a cart without them
Allowable Uniformly Mounted Load 600kg
Bed Size 850 x 850mm
Stand stick Two short rods: Attached to the handle side (handle)
Two long rods: mounted on the front side
Additional explanation
Catalog Price (JPY)

¥ 66,000 (Excluding tax)/¥ 72,600(Tax including)

Quantity of stock

Latest stock:6

(2026/11/06 18:22 Currently)

Update
Catalog Page Page 1659 Page 1753
Web catalog image

Product movie

Documents

ESCO dimentional drawing
  1. IMG
How to use
  1. PDF
Flyer