Product Detail

URL:

Item# : EA520EA-1

Description : Container Carrier Cart

Spec

Overall Width 455mm
Container Height 350mm
Folding size 455(W)x85(D)x465(H)mm
Wheel Dia. 75mm
Weight 2.4kg
Material Polypropylene +Aluminum Alloy
Compact storage is possible.
It is convenient for carrying PET bottles and kerosene cans.
Allowable Uniformly Mounted Load 35kg
Bed Size 400x320mm
Overall Height 985mm
Additional explanation
Catalog Price (JPY)

¥ 6,060 (Excluding tax)/¥ 6,666(Tax including)

Quantity of stock

Latest stock:16

(2026/11/14 11:22 Currently)

Update
Catalog Page Page 1648
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG