Product Detail

URL:

Item# : EA520LE-1

Description : Basket truck (detachable)

Spec

Allowable Uniformly Mounted Load 150kg
Weight
Size(Outside Dim.)(Mm) 645(W)×945(L)×1100(H)mm
Wheel Dia 125mm×2(Fixed Brake Addapted )、Dia 100mm×4(Free )
Material Bed :Plastic 、
Wheel :Gum 、
Frame :Steel
With Protective Cover(preventing the damage of the wall surface)
The Platform And The Frame Can Easily Be Divided Into 3 Groups, Which Makes Carrying Around And Storing Away The Product Easier.
Additional explanation
Catalog Price (JPY)

¥ 88,200 (Excluding tax)/¥ 97,020(Tax including)

Quantity of stock

Latest stock:3

(2026/11/22 16:47 Currently)

Update
Catalog Page Page 1659

Replacement Items

EA520LT-1A