Product Detail

URL:

Item# : EA520MZ-31

Description : Slider panel

Spec

Size 503x503x8mm
Material Polyacetal(POM)
Weight 1.1kg
It is a floor placing type panel on which burden/freight can be transferred lightly by sliding.
Transfer is possible in any direction by same force, with a force of 1/3 relative to the load.
It is also excellent in quietness at transfer. (Noise level: 55 to 60 dB)
Additional explanation
Catalog Price (JPY)

¥ 4,080 (Excluding tax)/¥ 4,488(Tax including)

Quantity of stock

Latest stock:19

(2026/11/01 09:56 Currently)

Update
Catalog Page Page 1674