Item# : EA521PH-16
Description : Universal File (Sharp Cut)
Spec
| Width x Thickness | 11mm x 3.5mm |
File grits | Sharp Cut |
|---|---|---|---|
| Material | Alloy Tool Steel (SKS-8) |
||
| Most suitable for the places where accuracy of finished surface is requested, such as manufacture of metal mold, etc. | |||
| ★ Cutting ability is improved by adding fine cut to the finished feeling of single cut. |
|||
| Full length | 215mm |
Blade Length | 110mm |
| The shape | Flat | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 1,000 (Excluding tax)/¥ 1,100(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:5 (2026/11/24 00:42 Currently) |
||||
| Catalog Page | Page 0583 | ||||