Product Detail

URL:

Item# : EA521XC-4.0

Description : File for chain Saw

Spec

Consists of 1 flat file and 2 bar files.
The cutting blade and the depth gauge can be ground at the same time.
Length-293mm
Flat file particle size -#1,000
Material-Flat file: S45C, stick file: SUJ2, grip: PP
A setting angle line (30°) on the back surface allows accurate and easy setting.
Cannot be used on special chain saws such as bamboo cutting chain saws.
Stick file Size-Dia. 4.0x160mm
Additional explanation
Catalog Price (JPY)

¥ 3,350 (Excluding tax)/¥ 3,685(Tax including)

Quantity of stock

Latest stock:10

(2025/05/12 11:17 Currently)

Update
Catalog Page Page 2548