Product Detail

URL:

Item# : EA525FB-1

Description : Bench vise

This product is no longer available. Please refer to replacement item below.

Spec

Cast-iron
Total height 230mm
360゚ rotating base.
Pipe jaw capacity dia.(mm) φ15 to 64mm
Value of opening size can be known with attached scale (inch).
Jaw designed for 360゚ rotation.
Jaw width 125mm
Max. opening 125mm
Mounting hole dia. about 12.7mm
Weight 21kg
Additional explanation
Catalog Price (JPY)

¥ 21,700 (Excluding tax)/¥ 23,870(Tax including)

Quantity of stock

Latest stock:0

(2025/08/04 05:43 Currently)

Update

Replacement Items

EA688BB-125