Item# : EA525ML-105
Description : [With Clamp]Low Profile Vice
Spec
| Size | Cuff opening :64mm、Max. Opening :57mm |
Opening Depth | 35mm |
|---|---|---|---|
| Adjusting Angle | Tilt :90°、Spin :360° |
Fittings Thickness | 88mm |
| Weight | 2.28kg |
Material | Jaws :Steel 、Body :Made-Aluminum Alloy |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 23,000 (Excluding tax)/¥ 25,300(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/23 02:33 Currently) |
||||
| Catalog Page | Page 0665 | ||||