Item# : EA526CA-1
Description : Corner Clamp
25/10/16 Clamping capacity: (Incorrect) 75mm (Correct) 70mm (No.56.57 1253)
Spec
| Clamping capacity | 75mm |
Material | Aluminum casting |
|---|---|---|---|
| Base dim. | 207 x 150 x 52(H)mm |
Weight | 1.5kg |
| By swivel fulcrum,heterogeneous objects also can be clamped. |
|||
| For clamping a square bar or a pipe | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 8,630 (Excluding tax)/¥ 9,493(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:107 (2026/11/12 07:55 Currently) |
||||
| Catalog Page | Page 0091 | ||||