Item# : EA527NL
Description : Nut Setter Or Rivet Kit
Spec
<Set Details> | Blind nut M4 x 25 10 pcs, M5 x 25 10 pcs, Rivet dia. 3.2mm Thickness 1.6 to 4.8mm 15 pcs, Rivet dia. 4.0mm Thickness 1.6 to 4.8mm 15 pcs, Mandrel: For M4 and M5 |
||
---|---|---|---|
Compatible dim.-M3, M4, M5, M6(M3 and M6 are optional) |
|||
Compatible rivet dim.-2.4mm, 3.2mm, 4.0mm, 4.8mm |
|||
Set weight-Around 1kg |
|||
Full length-265mm |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 10,800 (Excluding tax)/¥ 11,880(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/05/04 15:21 Currently) |