Item# : EA531K-25
Description : Plier Wrench (15°Offset Type)
22/05/06 The cover of EA531K-21 cannot be used. (No.53 9013)
Spec
By the push button jaw width is finely adjustable in a rapid and simple manner. |
|||
Handle | Plastic coating |
Finish | Chrome plating |
---|---|---|---|
15°Offset type |
|||
As the grip face is flat it does not scratch the objects. | |||
Gripping faces are movable in parallel so it is usable regardless of mm or inch. |
|||
Max. opening | 46mm |
Full length | 250mm |
Weight | 540g |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 10,800 (Excluding tax)/¥ 11,880(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/05/07 22:17 Currently) |
Replacement Items
|