Item# : EA531KA-21
Description : Insulated Plier Wrench
Spec
| It has an increased opening width and 15% weight saved compared with the conventional products. |
|||
| Handle | Comfort(1000V insulation) |
Finish | Clome plating |
|---|---|---|---|
| As the grip face is flat it does not scratch the objects. |
|||
| By the push button jaw width is finely adjustable in a rapid and simple manner. |
|||
| Gripping faces are movable in parallel so it is usable regardless of mm or inch. |
|||
| Gripping surface is parallel moveable possible to use for both millimeter and inch |
|||
| Max. opening | 52mm |
Full length | 250mm |
| Weight | 515g | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 15,900 (Excluding tax)/¥ 17,490(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:7 (2026/11/24 01:01 Currently) |
||||
| Catalog Page | Page 0200 Page 0210 | ||||