Product Detail

URL:

Item# : EA531KD-250

Description : Plier wrench(With fall prevention fitting)

Spec

Handle Comfort
Finish Nickel Plating
For fall prevention of tool at work in high places
Specification with safety measure, where the metal fitting is provided at the grip end, to which a safety loop can be attached
As the grip face is flat, it does not scratch the objects.
By the push button, jaw width is finely adjustable in a rapid and simple manner.
Gripping faces are movable in parallel, and it is usable regardless of mm or inch.
Max. Opening 52mm
Full length 250mm
Weight 500g
Additional explanation
Catalog Price (JPY)

¥ 14,800 (Excluding tax)/¥ 16,280(Tax including)

Quantity of stock

Latest stock:2

(2026/11/21 17:16 Currently)

Update
Catalog Page Page 0200