Item# : EA534K-13
Description : heavy-Duty Electricians Pliers[With crimp・Fall prevention fittings]
Spec
| Finish |
Shine
|
|
|
Strong force pliers for overhead wire construction that can cut ACSR (steel core-containing aluminum wire)
|
| Specification with safety measure, where the metal fitting is provided at the grip end, to which a safety loop can be attached |
| The design which exerts the principle of leverage to the maximum reduces the load at cutting. |
The fish tape can be pulled at the joint part.
|
| Full length |
240mm
|
Cutting Capacity |
Hard wire :Dia 3.0mm、Medium hard wire :Dia 4.6mm
|
| The strong type |
| Catalog Price (JPY) |
¥
12,600
(Excluding tax)/¥
13,860(Tax including)
|
| Quantity of stock |
Latest stock:1
(2026/11/23 02:17 Currently)
|
| Catalog Page |
Page 0253
|
Replacement Items