Item# : EA535KD-9A
Description : Precision Nipper
Spec
| Head finish | Mirror polishing |
Handle | Plastic coating |
|---|---|---|---|
| Style | Taper head |
Section | Flat |
| Cutting capacity | Soft steel wire :Dia 0.3~1.3mm、 Medium hard steel wire :Dia 1.0mm |
Joint section width | 11mm |
| Blade length | 14mm |
Joint section thickness | 7.5mm |
| Full length | 115mm |
Weight | 64g |
| With spring |
|||
| The high-accuracy nippers are suitable for cutting operations in the industries handling extremely precise electronics and precision devices |
|||
| A precise 3-layer box joint is incorporated in the joint |
|||
| You do not have to repeat opening when you perform repeated operations because they are equipped with a double-open spring with limited resistance. |
|||
| Rusting is effectively prevented by polishing or mirror polishing (finishing by #2 only) plus delicate oil film. |
|||
| Peeling of chrome does not cause failure to circuits. |
|||
| Forged and very tough. |
|||
| Made of special tool steel processed by oil quenching and tempering |
|||
| Head tapered type |
|||
| No chamfering. |
|||
| Full flash cut |
|||
| The blades are carefully quenched and the hardness is approximately HRC57 | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 8,040 (Excluding tax)/¥ 8,844(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:6 (2026/11/08 21:29 Currently) |
||||
| Catalog Page | Page 0261 | ||||