Product Detail

URL:

Item# : EA538J-2

Description : Crimping pliers Set

Spec

<Set Details>-Set of 2Pair
For bare terminal-
・Crimp range:1.25・2.0・5.5・8.0mm2
・Full length:235mm
・JIS compliant
For insulated closed-end connector-
・Crimp range:CE-1・-2・-5・-8
・Full length:244mm
The pliers for bare terminals satisfy the JIS standards and can be used for work designated by the government.
With tool bag
The Tool Bag May Have Its Color Or Material Quality Changed Without Any Warning.
Additional explanation
Catalog Price (JPY)

¥ 17,900 (Excluding tax)/¥ 19,690(Tax including)

Quantity of stock

Latest stock:1

(2026/11/23 11:33 Currently)

Update
Catalog Page Page 0249