Product Detail

URL:

Item# : EA538WB-102

Description : Insulated Ferrule Terminal Set

Spec

Crimping Pliers 204mmAddapted
Case Size 347×167×119(H)mm
〈Terminal Description 〉
Turquoise Compatible Cable Dia. :0.34m㎡
Tip Dim. :Dia 0.8×8mm
Full length :12.5mm
Qty. Per Unit :100Piece
White Compatible Cable Dia. :0.5m㎡
Tip Dim. :Dia 1.1×8mm
Full length :13.5mm
Qty. Per Unit :100Piece
Gray Compatible Cable Dia. :0.75m㎡
Tip Dim. :Dia 1.3×8mm
Full length :14mm
Qty. Per Unit :100Piece
Red Compatible Cable Dia. :1.0m㎡
Tip Dim. :Dia 1.5×8mm
Full length :14.5mm
Qty. Per Unit :100Piece
Black Compatible Cable Dia. :1.5m㎡
Tip Dim. :Dia 1.8×8mm
Full length :14.5mm
Qty. Per Unit :100Piece
Additional explanation
Catalog Price (JPY)

¥ 13,500 (Excluding tax)/¥ 14,850(Tax including)

Quantity of stock

Latest stock:7

(2026/11/23 02:17 Currently)

Update
Catalog Page Page 1171