Item# : EA539PB-1
Description : [Rechargeable]Hydraulic Crimping Tool(For bare terminals)
Spec
Compatible Connector | Bare Crimp Terminal、For Sleeve |
Crimping Range | 5.5to60m㎡ |
---|---|---|---|
Battery | 14.4V(Lithium Ion 2.0Ah) |
Nominal Output | 54kN |
Weight | 2.5kg(Dice、Included Battery) |
size | 286 x 271 x 75mm(Included Battery) |
Accessories | Dice Male(14-38、60) Dice Female(14、22、38、60)、 Battery (2 Pcs) Charger、Case |
||
Suitable For JIS C 9711 |
|||
Each 14、22、38、60m㎡Carved seal to Terminal |
|||
Improved workability with 2.0Ah Lithium Ion Battery 2 Pcs |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 227,000 (Excluding tax)/¥ 249,700(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/06/18 12:43 Currently) |
Replacement Items
![]() |
|