Item# : EA544MB-11
Description : Steel Plate Scissors
Spec
| Cutting capacity-Steel plate: 0.94mm, Stainless steel: 0.53mm |
|||
| -11: If the material is thin, a large quantity can be cut at a time and the work efficiency can be improved. |
|||
| -12: The bladed is serrated. Soft and thick item such as rubber or hose can be correctly cut. |
|||
| -13: Even an irregular surface can be smoothly cut. |
|||
| Fits either right or left |
|||
| Blade form-Straight |
|||
| Overall length (blade length) mm-300 (76) |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 7,130 (Excluding tax)/¥ 7,843(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:20 (2026/11/08 19:00 Currently) |
||||
| Catalog Page | Page 0097 | ||||
Product movie