Product Detail

URL:

Item# : EA546Z-10

Description : Basin Wrench Set

Spec

<Set Details>-Bar for washbowl x 1, bar for sink x 1, handle x 1, with a tool bag
Max. jaw width-32(for face washer)・50(for sink)mm
Total length (adjustable to 3 levels)- For washbowl: 297 to 472 mm, For sink: 307 to 482 mm
The Tool Bag May Have Its Color Or Material Quality Changed Without Any Warning.
[A] Chin area moves freely by 180°.
[B] Suitable for operation at narrow spaces where access of hand is difficult, such as installation of piping for sinks and washbowls.
Additional explanation
Catalog Price (JPY)

¥ 16,800 (Excluding tax)/¥ 18,480(Tax including)

Quantity of stock

Latest stock:1

(2026/11/23 02:34 Currently)

Update
Catalog Page Page 0195
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
  2. IMG