Item# : EA546Z-6
Description : Basin Wrench [With Led Light ]
Spec
| Built-In waterproof LED Light directly on the work area at the tip |
|||
| Jaws can freely bend up to an angle of 90°and grip the nut securely. |
|||
| T-Handle is detachable. When applying more torque, please use a ratchet handle in combination(insetion angle female 3/8\") |
|||
| Clamping Capacity (Nut) | 12 to 32mm |
Length(mm) | 305 to 432(Adjustable) |
|---|---|---|---|
| Weight(g) | 1,200 | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 17,100 (Excluding tax)/¥ 18,810(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:3 (2026/11/08 18:39 Currently) |
||||
| Catalog Page | Page 0195 | ||||
Product movie