Item# : EA550BS-1A
Description : [Stainless Steel] Screwdriver Set (Interchangeable)
Spec
| <Set detail> | 17 pcs |
Driver handle | 119mm |
|---|---|---|---|
| Bit length | 89mm |
Bit hexagonal shank | 1/4 |
| (+) Bit | #1, #2, #3 |
(-)Bit | 5.5x1.0mm |
| Hex Bit | 3, 4, 5, 6mm |
Pozidriv bit | #1, #2, #3 |
| TORX bit (with tamper resistant) | T10, T15, T20, T25, T30 |
||
| The included tool pouch can be attached to your waist. (Belt loop width: mm) |
|||
| The bit holder is a rapid adapter type that allows you to attach and detach the bit with a single touch. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 20,800 (Excluding tax)/¥ 22,880(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:4 (2026/11/19 23:28 Currently) |
||||
| Catalog Page | Page 0371 Page 0536 | ||||