Product Detail

URL:

Item# : EA557AR-600

Description : [6 Pcs] Power Grip Insulated Screwdriver

Spec

<Set details> -Set of 6 pcs 
(+)driver:#1x100mm, #2x100mm, #2x150mm,
(-)driver:4.0mmx100mm, 5.0mmx100mm, 5.0x150mm
Withstand voltage-1000V
Double insulation films. Improved safety and durability by forming double insulation films on the shaft.
Equipped with short-circuit prevention function. Appropriate for prevention of short-circuit during work on live cables, because of the limited exposure of the blade edge and insulation coating.
Useful for quick turn-around
Shaft dia. is tin.
Total weight-435g
With tool bag
The color and material of the tool bag are subject to change without prior notice.
Country of Origin-Japan
Additional explanation
Catalog Price (JPY)

¥ 4,720 (Excluding tax)/¥ 5,192(Tax including)

Quantity of stock

Latest stock:15

(2026/11/08 17:43 Currently)

Update
Catalog Page Page 0219 Page 0517
Web catalog image

Documents

Specification