Item# : EA562WK-1
Description : Tool set (For Machine maintenance)
Spec
| <Set Details > | 35Pair |
||
|---|---|---|---|
| 1000V Insulated |
|||
| Replace Magnetic Driver | 102mm |
(+)Screwdriver Bit | #1・#2 |
| (-) Cushion Grip Screwdriverbit | 2.5・3.5・4.0・5.5mm |
Hex Lobe Bit | T10・T15・T20・T25 |
| Pozi Driver Bit | #1・#2 |
Screw holder | M4.5 To 6For |
| JOKEROpen End Wrench | 10×13mm |
1/4 Sqx 9Mm Socket (Hexagonal Shaft ) | 5.5・6・7・8・10・11・12・13mm |
| (1/4 )Strange corner Ratchet Handle | 152mm |
1/4 Sq X 75Mm Extension Bar | 75mm |
| Female 1/4 sq×Female 1/4 Hex (1/4 ) Bit Holder | 37mm |
Female 1/4 Hex ×Male 1/4 Hex (1/4 ) Bit Holder | 50mm |
| Hex Short Bit | 3・4・5・6mm |
TORX Short Bit | T25 |
| Pozi Short Bit | #1・#2 |
(-) 185Mm Checking Electric Driver | 3.0mm(150 To 250V ) |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 37,400 (Excluding tax)/¥ 41,140(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:3 (2026/11/15 22:54 Currently) |
||||
| Catalog Page | Page 0398 | ||||
Product movie