Product Detail

URL:

Item# : EA564AR-3

Description : TORX Ratchet Screw Driver Set

Spec

<Set details> Set of 6pcs
Bit Size T6×T8・T7×T9・T10×T15・T20×T25・T30×T40
Ratchet Type Driver Handle 115mm
Handle Hexagonal Dim. 6mm
Feed Angle 8°
Set Full length 215mm
Right/Left Switch Type
With Tool bag
The color and material of the tool bag are subject to change without prior notice.
Additional explanation
Catalog Price (JPY)

¥ 14,300 (Excluding tax)/¥ 15,730(Tax including)

Quantity of stock

Latest stock:1

(2026/11/15 22:50 Currently)

Update
Catalog Page Page 0536
Web catalog image

Documents

How to use