Product Detail

URL:

Item# : EA575EA-1

Description : Hammer (With Steel Core)

Spec

Rubber handle mitigates shock and reduces fatigue and injuries.)
Steel hammer
Rubber handle (With a steel core )
It is durable and unbreakable because of the robustly formed steel bar and an abrasion resistant rubber.
Head weight 1.1kg
Full length 305mm
Head size(Mm) size 45×45mm
Additional explanation
Catalog Price (JPY)

¥ 7,660 (Excluding tax)/¥ 8,426(Tax including)

Quantity of stock

Latest stock:1

(2026/02/15 01:15 Currently)

Update
Catalog Page Page 0110

Replacement Items

EA575BD-3