Item# : EA575WL-31
Description : Double Head Hammer
23/12/20 Chain length Incorrect: 680mm Correct: 400mm (9032 No.54,55)
Spec
| Material | Head Size(mm) :Steel Handle :Steel (With Rubber Grip ) |
Chain Length | 680mm |
|---|---|---|---|
| Clamp Range | 7mm |
||
| Prevents falling of tool with safety chain |
|||
| Head weight | 600g |
Total weight | 850g |
| Head Dia. | 31mm |
Full length | 280mm |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 4,000 (Excluding tax)/¥ 4,400(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2025/12/14 11:10 Currently) |
||||
Replacement Items
|
|