Product Detail

URL:

Item# : EA575WL-32

Description : Double Head Hammer

This product is no longer available. Please refer to replacement item below.
Catalog Correction

23/12/20 Chain length Incorrect: 680mm Correct: 400mm (9032 No.54,55)

Spec

Material Head Size(mm) :Steel
Handle :Steel (With Rubber Grip )
Chain Length 680mm
Clamp Range 7mm
Prevents falling of tool with safety chain
Head weight 900g
Total weight 1150g
Head Dia. 35mm
Full length 280mm
Additional explanation
Catalog Price (JPY)

¥ 4,300 (Excluding tax)/¥ 4,730(Tax including)

Quantity of stock

Latest stock:0

(2025/12/16 02:41 Currently)

Update
Web catalog image

Documents

SDS Japanese
  1. PDF
Catalog