Item# : EA575WL-33
Description : Double Head Hammer
23/12/20 Chain length Incorrect: 680mm Correct: 400mm (9032 No.54,55)
Spec
Material | Head Size(mm) :Steel Handle :Steel (With Rubber Grip ) |
Chain Length | 680mm |
---|---|---|---|
Clamp Range | 7mm |
||
Prevents falling of tool with safety chain |
|||
Head weight | 1100g |
Total weight | 1350g |
Head Dia. | 38mm |
Full length | 280mm |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 4,990 (Excluding tax)/¥ 5,489(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/05/14 12:35 Currently) |
Relational Items |
---|
EA575WL-31 Double Head Hammer |
EA575WL-32 Double Head Hammer |
EA575WL-33 Double Head Hammer |