Item# : EA575WV-26
Description : Lead Hammer
Spec
| Material | Head:Lead 、Handle :Wood |
||
|---|---|---|---|
| As the hammer made of lead is soft and heavy, it can hit strongly without scratching the objects, and adjustment of hitting force is easy. |
|||
| Head weight | 2.4kg |
Total weight | 2.6kg |
| Head Dia. | 46mm |
Full length | 420mm |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 14,600 (Excluding tax)/¥ 16,060(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2025/12/14 01:10 Currently) |
||||