Item# : EA575WV-30
Description : Lead Hammer
Spec
| Material | Head Size(mm) :Lead 、Handle :Wood |
||
|---|---|---|---|
| As the hammer made of lead is soft and heavy, it can hit strongly without scratching the objects, and adjustment of hitting force is easy. |
|||
| Head weight | 5.8kg |
Total weight | 6.4kg |
| Head Dia. | 57mm |
Full length | 900mm |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 36,800 (Excluding tax)/¥ 40,480(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:3 (2026/11/23 12:00 Currently) |
||||
| Catalog Page | Page 0113 | ||||