Item# : EA576AD-2
Description : Punch & Die Set
Spec
Suitable for manufacturing thin-metal washers and gaskets such as shims |
|||
Dim. (dia.)-7/8, 1, 1.1/8, 1.1/4 |
|||
Capacity (plate thickness)-Brass, Copper, Aluminum, Rubber, Plastic: 0.5mm or thinner,Steel: 0.38mm or thinner,Stainless steel, High carbon steel, Spring steel: 0.25mm or thinner |
|||
Plate dim.-90 x 77 x 21(H)mm |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 88,800 (Excluding tax)/¥ 97,680(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:1 (2024/05/14 03:04 Currently) |
||||
Catalog Page | Page 1374 |