Item# : EA580CA-6
Description : Wire peeler(High speed type)
Spec
Power Supply | AC100V 200W |
size | 425 x 270 x 420(H)mm |
---|---|---|---|
Weight | 31kg |
||
To peeling troublesome waste electric wires |
|||
High speed type compatible with small diameter |
|||
Correspondence Electric Line size | Cut Blade Type :Outer cover diameter 22 mm or less Conductor 2to150m㎡ (CV Line ・CVD Line ・CVT Line ・CVQ Line )600V (ⅣLine )600V Cut Blade +Roller Type :Dia 1.6・Dia 2.0・Dia 2.6mm (VVF line ・VA Line ・VVR Line )600V |
peeling Speed (Standard ) | CV wire 2 m㎡ at 26 m per minute |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 354,000 (Excluding tax)/¥ 389,400(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/07/01 19:59 Currently) |