Product Detail

URL:

Item# : EA580TB-13

Description : Electric Drill Cable Stripper

This product is no longer available. Please refer to replacement item below.

Spec

Sheath of CV, CVT cables can be peeled to a predetermined length within about 1 sec, only by setting it to an electric drill and rotating.
Adjuster type which can adjust the stripping width
Hexagonal shank-1/4\"
Bits for -13 to -16 (150 to 325mm2) are replaceable. (Use bits with shaft length of 55mm or more.)
Cable size(mm2)-150
Peeling width(mm)-27 to 42
Additional explanation
Catalog Price (JPY)

¥ 11,500 (Excluding tax)/¥ 12,650(Tax including)

Quantity of stock

Latest stock:0

(2026/10/04 17:11 Currently)

Update
Web catalog image

Product movie

Documents

Manufacturer’s instruction manual(Japanese)