Item# : EA588DC-1
Description : Planer for board
Spec
| Chamfering・Flat Sharpener Combination |
|||
| Stand size | 177 x 57 x 44mm |
Chamfering The angle | 45° |
|---|---|---|---|
| Possible to Flat Sharpener Board Thickness | 15mm Or Less |
Material | Blade:Steel、Body:Including Fiberglass Duracon Resin |
| The chamfer width is adjustable |
|||
| Slippery,highly durable body |
|||
| L shaped cutter blade can be used for the blade |
|||
| Sharpness Black Blade(0.5mm Thickness)1Sheet Adapted | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 2,650 (Excluding tax)/¥ 2,915(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/24 00:46 Currently) |
||||
| Catalog Page | Page 0137 | ||||