Product Detail

URL:

Item# : EA589AS-28

Description : Cutter Knife Holster

This product is no longer available. Please refer to replacement item below.

Spec

Blade Material SK120(Old SK2)
Body Material ABSResin
Holster Material Plastic
Belt loop Material Elastomer Resin
Size 202×59×44mm
Blade Length 100mm
Blade Width 18mm
Blade Thickness 0.5mm
Weight 160g
Accessories Dedicated Holster With Lock Function
For cutting of thick items
stainless steel made under the hardening process of whole Holster is used
Holder can be rotated 45 degree. Possible to hold cutter at your best angle
Just insert the blade for putting back. You can confirm it is locked with a clicking sound
Please handle with care of the edged tool 
Chip is attached that is useful for making fold line in cardboard and opening container of paint.
Please perform suitable disposal processing with used broken blades.
Additional explanation It can be described as the specifications of the main body or related products. (2016.03.04 0993)
Catalog Price (JPY)

¥ 1,320 (Excluding tax)/¥ 1,452(Tax including)

Quantity of stock

Latest stock:0

(2025/05/29 07:38 Currently)

Update

Replacement Items

EA589AS-29
Main image

Documents

Flyer
  1. IMG
Catalog
  1. IMG
  2. IMG