Item# : EA589AT-12
Description : Cutter Knife [With Holder]
Spec
| Usage | Large-blossomed chrysanthemum Cutoff For |
Material | Body :PPResin , Elastomer Resin , Blade Material :SK120, Holder :Polypropylene , Elastomer Resin |
|---|---|---|---|
| Full length | Body :157mm Holder :180mm |
Blade Width | 18mm |
| Blade Thickness | 0.5mm |
Weight | Only the body :85g, Holder Included :162g |
| Holder Belt Loop Width | 60mm |
||
| Screw Lock Type |
|||
| Accessories | Dedicated Holder |
||
| The dedicated holder fits properly to the the cutter body, It does not drop if the cutter is laid upside down | |||
| Additional explanation |
It can be described as the specifications of the main body or related products. (2016.03.04 0993) |
|---|
| Catalog Price (JPY) |
¥ 1,150 (Excluding tax)/¥ 1,265(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/11/21 15:29 Currently) |
||||
| Catalog Page | Page 1801 | ||||
Replacement Items
|
|