Product Detail

URL:

Item# : EA589CT-1

Description : Safety Cutter Knife

Spec

With Safety Lock
Safety specification which ejects the blade only when the lever is held The blade can be ejected or locked with a button.
 A spiring is contained. When the blade leaves the target object, the blade is automatically retracted.
The blade is a 4-corner both side cutting edge type. Since 4 corners are used, it is economical because one blade can be used 4 times.
For right and left-handed persons
Band, tape and film can be cut safely.
The standard included blade is EA589CT-2.
Body Material Aluminum , Plastic
Blade Material Steel
Size 157×48×18mm
Blade Length 26mm
Blade Width 18mm 
Blade Thickness 0.4mm
Weight 104g
Additional explanation It can be described as the specifications of the main body or related products. (2016.03.04 0993)
Catalog Price (JPY)

¥ 7,490 (Excluding tax)/¥ 8,239(Tax including)

Quantity of stock

Latest stock:36

(2026/11/21 16:36 Currently)

Update
Catalog Page Page 1803
Web catalog image

Product movie

Documents

How to use