Product Detail

URL:

Item# : EA589CT-6

Description : Safety Cutter Knife

Spec

Since the blade comes out longer than EA589 CT - 1, things with thickness can be switched.
Full length 155mm
Material Blade :Steel ,Body :Aluminum
Because the blade can use two corners on the left and right, it can be used twice with one.
Cutting Surface In Work 21mm
★Blade Jumping out Lock Possible.
Blade Length 55.5mm
Blade Width 19mm
Blade Thickness 0.63mm
Additional explanation
Catalog Price (JPY)

¥ 9,500 (Excluding tax)/¥ 10,450(Tax including)

Quantity of stock

Latest stock:31

(2026/11/21 16:28 Currently)

Update
Catalog Page Page 1803
Web catalog image

Product movie