Product Detail

URL:

Item# : EA589CZ-52

Description : Cutter Knife For Cardboard (Automatic Receipt Type)

Catalog Correction

25/11/12 Correction of overall length. Wrong: 140mm, Correct: 135mm (9025 No.56,57)

Spec

Telescopic length 110mm
Material Blade :Stainless Cutlery Steel
Handle :ABSResin
★The blade can be automatically stored only by pressing the button on the back.
Round tip not likely to damage the content.
Serrated blade
Foreign object contamination can be prevented by the unbreakable blade.
Best suited for materials such as PP band.
Full length 135mm
Blade Length 27mm
Blade Thickness 1mm
Additional explanation
Catalog Price (JPY)

¥ 1,030 (Excluding tax)/¥ 1,133(Tax including)

Quantity of stock

Latest stock:147

(2026/11/24 01:12 Currently)

Update
Catalog Page Page 1642