Item# : EA589DS-21
Description : [Ceramic]Safety cutter(Automatic storage type)
Spec
| Full length | 152mm |
Material | Blade :Ceramic 、 Body :Nylon with glass-reinforced fiber |
|---|---|---|---|
| For left and right handed |
|||
| The blade is automatically stored for safety purpose, even at the state where a finger is put on the slide button. | |||
| Since the blade tip structure has roundness, it is safe. | |||
| It has durability. |
|||
| Blade Length | 65mm |
Blade Width | 12mm |
| Blade Thickness | 1.3mm | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 6,170 (Excluding tax)/¥ 6,787(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:6 (2026/11/08 08:37 Currently) |
||||
| Catalog Page | Page 1797 | ||||
| Parts & Accessories | |
|---|---|
| Parts | EA589DS-22 : [For EA589DS-21] Replacement Blade (3Pcs) |