Item# : EA590AM-1
Description : [With Stopper] Snap Ring Pliers For Hole [90 degrees]
Spec
| Rust-proof Finish |
|||
| Opening degree can be adjusted by the screw type stopper. | |||
| By the screw type joint, there is no play/ backlash in movement of the pliers, and precisive operation is possible. |
|||
| Ring Dia. (mm) | 12 to 25 |
Length(mm) | 130 |
|---|---|---|---|
| Tip | 90° | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 7,610 (Excluding tax)/¥ 8,371(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:7 (2026/11/20 05:37 Currently) |
||||
| Catalog Page | Page 0329 | ||||