Product Detail

URL:

Item# : EA590AM-2

Description : [With Stopper] Snap Ring Pliers For Hole [90 degrees]

Spec

Rust-proof Finish
Opening degree can be adjusted by the screw type stopper.
By the screw type joint, there is no play/ backlash in movement of the pliers, and precisive operation is possible.
Ring Dia. (mm) 19 to 60
Length(mm) 165
Tip 90°
Additional explanation
Catalog Price (JPY)

¥ 7,650 (Excluding tax)/¥ 8,415(Tax including)

Quantity of stock

Latest stock:4

(2026/11/22 09:50 Currently)

Update
Catalog Page Page 0329