Product Detail

URL:

Item# : EA597BL

Description : Wiring Rod

Spec

Length (1 pc)-1.5m
Qty.-5 pcs
Rod dia.-Dia. 4.5mm
Material-Polyester resin
With 1 lead head, 1 wire head
The slim head (dia. 4.5mm) allows a cable to be passed in narrow spaces.
The fluorescent color is easily identifiable in dark places, allowing safe work.
Convenient extendable type that allows carrying only the required length to the worksite
Ideal for wiring for cable pipe, cavity wall, ceiling cavity, OA floor
Flexible and resistant to bending
Additional explanation
Catalog Price (JPY)

¥ 10,700 (Excluding tax)/¥ 11,770(Tax including)

Quantity of stock

Latest stock:4

(2026/11/04 19:24 Currently)

Update
Catalog Page Page 0237
Web catalog image

Documents

Catalog