Product Detail

URL:

Item# : EA598GG-1

Description : [With Mirror] Magnet Pickup

Spec

Magnet pickup tool equipped with a service mirror
Mirror dia.-Dia. 57mm
Scale factor-Actual size
Shaft dia.-210 to 760mm
Weight Around 140g
Material Mirror: Glass,
Mirror base and Shaft: Stainless steel
Non-slip handle
360° viewable with the ball joint
The mirror section is attached to the shaft by the magnet.
Magnetic force 7.2kg
Total length 254 to 870 mm
Additional explanation
Catalog Price (JPY)

¥ 5,810 (Excluding tax)/¥ 6,391(Tax including)

Quantity of stock

Latest stock:3

(2026/11/23 11:49 Currently)

Update
Catalog Page Page 0342