Product Detail

URL:

Item# : EA602AL-10

Description : Ratchet Ring Wrench Set(for farm machinery and claw exchange)

This product is no longer available. Please refer to replacement item below.

Spec

Suitable for installing/removing bolt/nut when replacing tractor/cultivator claw
Size-Wrench:17x19mm (For 12 points)Adapter:1/2sq x 17mm Hex Socket:22, 24mm(6 points)
Length-Wrench:452mm, exclusive adapter:35mm, socket:40,42mm
Right/left switch type
The long type with which operation is possible at a remote place from the claw
Wrench usable as ratchet handle when used in combination with special adapter
Description-Wrench, adapter, socket set
Additional explanation
Catalog Price (JPY)

¥ 13,400 (Excluding tax)/¥ 14,740(Tax including)

Quantity of stock

Latest stock:0

(2025/12/14 00:39 Currently)

Update

Replacement Items

EA602AL-11
Relational Items
EA602AL-11 Ratchet Ring Wrench
EA602AL-12 Adapter for EA602AL-10
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG