Product Detail

URL:

Item# : EA604CA-21

Description : Clip Tool (Stubby Type)

This product is no longer available. Please refer to replacement item below.

Spec

Usage Removal clip and clamp for automobile
Compatible 3-groove 4-groove lock pin pull out type resin clip trim clip brush clip
Clip clamp tool stubby(Angle /Small )type
・Cuff opening :7mm
・Full length :120mm
・Weight:60g
Incorporating the arrow-shape tip applicable to lock pin pull out types with 3 or 4 grooves
The tip size was changed to ensure secure grasping of lock pins and to reduce the risk of breakage
The operability was improved by incorporating a unique intermediate shaft shape
Stubby type and can be used for operations at narrow places
Additional explanation
Catalog Price (JPY)

¥ 1,620 (Excluding tax)/¥ 1,782(Tax including)

Quantity of stock

Latest stock:0

(2026/11/23 11:35 Currently)

Update
Catalog Page Page 0339

Replacement Items

EA604DH-6